Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15005-100 Carlon, a T & B Brand Conduit, Carflex Series, 1/2 IN NM LIQUIDTIGHT 100 FT COIL
MFG Item Number
15005-100
15005-100 Carlon, a T & B Brand Conduit, Carflex Series, 1/2 IN NM LIQUIDTIGHT 100 FT COIL
MFG Item Number
15005-100
This item cannot be canceled or returned
Description
1/2 IN NM LIQUIDTIGHT 100 FT COIL
Carflex Series Information
Specifications
Specifications
| Manufacturer Part Number |
15005-100 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Carflex |
| Family Series |
Carlon, a T & B Brand Conduit, Carflex Series |
| Description |
1/2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil |
| Trade Size |
1/2 " |
| Diameter |
0.83 " |
| Feet/Pkg. |
100 ' |
| Material |
Polyvinyl Chloride (PVC) |
| Color |
Gray |
| Special Properties |
Acid Resistant, Oil Resistant |
| Comments |
Smooth Interior |
| Conduit Type |
Non-Metallic Flexible |
| Liquid Tight |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.13 lbs |
| Gross Weight |
0.13 lbs |
15005-100
Carlon, a T & B Brand Conduit, Carflex Series