15005BK-001
Carlon, a T & B Brand Conduit, Carflex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15005BK-001

Carlon, a T & B Brand Conduit, Carflex Series

15005BK-001

Carlon, a T & B Brand Conduit, Carflex Series
5INCARFLEX LT 1 000FT REEL - BLACK
MFG Item Number
15005BK-001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Conduit, Carflex Series
Item #
15005BK-001
5INCARFLEX LT 1 000FT REEL - BLACK

Carflex Series Information

Specifications

Specifications
Manufacturer Part Number 15005BK-001
Manufacturer Carlon, a T & B Brand
Product Series Carflex
Family Series Carlon, a T & B Brand Conduit, Carflex Series
Description 1/2 Inch Black Liquidtight Flexible Non-metallic Conduit, 1,000 Foot Reel
Trade Size 1/2 "
Diameter 0.83 "
Feet/Pkg. 1,000 '
Material Polyvinyl Chloride (PVC)
Color Black
Special Properties Acid Resistant, Oil Resistant
Comments Smooth Interior
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA, UL
Net Weight 0.17 lbs
Gross Weight 0.17 lbs