Obsolete
Series Information
| Manufacturer Part Number | 1500AX |
|---|---|
| Manufacturer | Davies Molding |
| Family Series | Davies Molding Knobs |
| Description | Knob, Black, Thermoset, Interference Fit Mount |
| Type | Pointer |
| Shaft Size | 0.25 " |
| Finish | Black Gloss |
| Material Type | Urea Formaldehyde |
| Composition | Non-Metallic |
| Skirted | No |
| Pointer | Yes |
| Knurled | No |
| Mounting | Set Screw |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |