1500BL3S1OCX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1500BL3S1OCX

BW Controls Relays

1500BL3S1OCX

BW Controls Relays
Relay 1500 Series 0 No 1 Nc 480V
MFG Item Number
1500BL3S1OCX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1500BL3S1OCX
Relay 1500 Series 0 No 1 Nc 480V

Series Information

Specifications

Specifications
Manufacturer Part Number 1500BL3S1OCX
Manufacturer BW Controls
Family Series BW Controls Relays
Description Relay 1500 Series 0 No 1 Nc 480V Pc 12V Sc
Function Pump Up
Coil Voltage 440-480 VAC
Output Current 9 A
Output Configuration 1NC
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 0 lbs
Gross Weight 0 lbs