Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1500CL1S7OCM
Relay 1500 Series 2 No 0 Nc 120V
MFG Item Number
1500CL1S7OCM
This item cannot be canceled or returned
Description
Relay 1500 Series 2 No 0 Nc 120V
Specifications
Specifications
| Manufacturer Part Number |
1500CL1S7OCM |
| Manufacturer |
BW Controls |
| Family Series |
BW Controls Relays |
| Description |
Relay 1500 Series 2 No 0 Nc 120V Pc 220V Sc W/Reset Pb |
| Function |
Pump Up |
| Coil Voltage |
110-120 VAC |
| Output Current |
9 A |
| Output Configuration |
2NO |
| Approvals |
cURus |
| Comments |
Open Chassis;Coil Insulation Class B;Manual Rest Relay |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1500CL1S7OCM
BW Controls Relays