1500DL1S11OCX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1500DL1S11OCX

BW Controls Relays

1500DL1S11OCX

BW Controls Relays
Relay 1500 Series 1 No 1 Nc 120V
MFG Item Number
1500DL1S11OCX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1500DL1S11OCX
Relay 1500 Series 1 No 1 Nc 120V

Series Information

Specifications

Specifications
Manufacturer Part Number 1500DL1S11OCX
Manufacturer BW Controls
Family Series BW Controls Relays
Description Relay 1500 Series 1 No 1 Nc 120V Pc 800V Sc
Function Pump Up
Coil Voltage 110-120 VAC
Output Current 9 A
Output Configuration 1NO, 1NC
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 0 lbs
Gross Weight 0 lbs