1500HL2S9OCX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1500HL2S9OCX BW Controls Relays, Relay 1500 Series 1 No 2 Nc 240V

MFG Item Number
1500HL2S9OCX

1500HL2S9OCX BW Controls Relays, Relay 1500 Series 1 No 2 Nc 240V

MFG Item Number
1500HL2S9OCX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
1500HL2S9OCX
Relay 1500 Series 1 No 2 Nc 240V

Series Information

Specifications

Specifications
Manufacturer Part Number 1500HL2S9OCX
Manufacturer BW Controls
Family Series BW Controls Relays
Description Relay 1500 Series 1 No 2 Nc 240V Pc 480V Sc
Function Pump Up
Coil Voltage 208-240 VAC
Output Current 9 A
Output Configuration 1NO, 2NC
Approvals cURus
Comments Open Chassis;Coil Insulation Class B
Net Weight 0 lbs
Gross Weight 0 lbs