1501
Bodine Gearmotors, 42A5-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1501 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 500 RPM

MFG Item Number
BE-1501

1501 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 500 RPM

MFG Item Number
BE-1501
Item Number
1501
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A5-FX Series
Item #
1501
Parallel Shaft DC Gearmotor, 500 RPM

42A5-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-1501
Manufacturer Bodine
Product Series 42A5-FX
Family Series Bodine Gearmotors, 42A5-FX Series
Description Parallel Shaft DC Gearmotor, 500 RPM
Output Speed 500 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 25 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.2 A
Net Weight 16.405 lbs
Gross Weight 16.405 lbs