15010068
Werma Audible Signaling Devices, 150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15010068

Werma Audible Signaling Devices, 150 Series

15010068

Werma Audible Signaling Devices, 150 Series
BUZZER, CONTINUOUS, W/RED LED,
MFG Item Number
15010068
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 150 Series
Item #
15010068
BUZZER, CONTINUOUS, W/RED LED,

150 Series Information

  • LED Permanent Light
  • Continuous Tone Can be Additionally Activated
  • Simple Connection by Means of Connector Plug
  • Life Duration up to 50,000 Hours

Specifications

Specifications
Manufacturer Part Number 15010068
Manufacturer Werma
Product Series 150
Family Series Werma Audible Signaling Devices, 150 Series
Description BUZZER, CONTINUOUS, W/RED LED, 230VAC, 80dB, IP65, 22.5mm MOUNTING, 49.5mm DIA x 74mm H
Voltage 230 VAC
Nominal Voltage 240 VAC
Current Rating 0.008 A
Weatherproof Yes
Approvals CE, cULus
Comments Continuous Sound
Net Weight 0.075 lbs
Gross Weight 0.11 lbs