15011-100
Carlon, a T & B Brand Conduit, Carflex Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15011-100 Carlon, a T & B Brand Conduit, Carflex Series, 2 IN CARFLEX LIQUIDTIGHT 100FT REEL

MFG Item Number
15011-100

15011-100 Carlon, a T & B Brand Conduit, Carflex Series, 2 IN CARFLEX LIQUIDTIGHT 100FT REEL

MFG Item Number
15011-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, Carflex Series
Item #
15011-100
2 IN CARFLEX LIQUIDTIGHT 100FT REEL

Carflex Series Information

Specifications

Specifications
Manufacturer Part Number 15011-100
Manufacturer Carlon, a T & B Brand
Product Series Carflex
Family Series Carlon, a T & B Brand Conduit, Carflex Series
Description 2 Inch Gray Liquidtight Flexible Non-metallic Conduit, 100 Foot Reel
Trade Size 2 "
Diameter 2.36 "
Feet/Pkg. 100 '
Material Polyvinyl Chloride (PVC)
Color Gray
Special Properties Acid Resistant, Oil Resistant
Comments Smooth Interior
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb