150110
Ancor Wire & Cable, GTO 15 High Voltage Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150110 Ancor Wire & Cable, GTO 15 High Voltage Cable Series, 100ft. GTO15 HIGH VOLTAGE CABLE

MFG Item Number
150110

150110 Ancor Wire & Cable, GTO 15 High Voltage Cable Series, 100ft. GTO15 HIGH VOLTAGE CABLE

MFG Item Number
150110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, GTO 15 High Voltage Cable Series
Item #
150110
100ft. GTO15 HIGH VOLTAGE CABLE

GTO 15 High Voltage Cable Series Information

14 gauge tinned copper antenna lead‑in wire for HAM and SSB antennas (from antenna tuner to antenna).
Not for use with VHF or TV antennas.

Specifications

Specifications
Manufacturer Part Number 150110
Manufacturer Ancor
Product Series GTO 15 High Voltage Cable
Family Series Ancor Wire & Cable, GTO 15 High Voltage Cable Series
Description 100ft. GTO15 HIGH VOLTAGE CABLE
Conductor Type Stranded
Wire Size Range 14 AWG
Jacket Color White
Voltage 15,000 VAC
Length 100 '
Net Weight 0 lbs
Gross Weight 0 lbs