Series Information
| Manufacturer Part Number | 150165 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Area Must be Kept Clear for 36 Flr Sign Anti-skid Laminated Vinyl 17 Dia BK/YL |
| Background Color | Yellow |
| Header | Keep Clear |
| Legend | Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches |
| Material | Acrylic |
| Material Description | Anti Skid |
| Language | English, Spanish |
| Height | 17 " |
| Width | 15.35 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |