Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
150167
Safey Glasses Flr Sign Vinyl 17 Dia
This item cannot be canceled or returned
Description
Safey Glasses Flr Sign Vinyl 17 Dia
Specifications
Specifications
| Manufacturer Part Number |
150167 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
Safety Glasses Required Floor Sign Anti-skid Laminated Vinyl 17 Dia BK/YL |
| Background Color |
Yellow |
| Header |
Safety |
| Legend |
Safety Glasses Required |
| Material |
Acrylic |
| Material Description |
Anti Skid |
| Language |
English, Spanish |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
150167
Brady Signs & Signage