Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150171

Brady Signs & Signage

150171

Brady Signs & Signage
EXIT LEFT Flr Sign Vinyl 17 Dia RD/WH
MFG Item Number
150171
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
150171
EXIT LEFT Flr Sign Vinyl 17 Dia RD/WH

Series Information

Specifications

Specifications
Manufacturer Part Number 150171
Manufacturer Brady
Family Series Brady Signs & Signage
Description EXIT LEFT Floor Sign Anti-skid Laminated Vinyl 17 Dia RD/WH
Background Color White
Header Exit
Legend Exit Left
Material Acrylic
Material Description Anti Skid
Language English, Spanish
Height 17 "
Width 17 "
Net Weight 0.18 lbs
Gross Weight 0.18 lbs