15018ET3G445TS-W22

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

15018ET3G445TS-W22

WEG Electric Motors

15018ET3G445TS-W22

WEG Electric Motors
150 HP 1800RPM 3PH 60HP 460v
MFG Item Number
15018ET3G445TS-W22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
15018ET3G445TS-W22
150 HP 1800RPM 3PH 60HP 460v

Series Information

Specifications

Specifications
Manufacturer Part Number 15018ET3G445TS-W22
Manufacturer WEG Electric
Family Series WEG Electric Motors
Description 150 HP 1800RPM 3PH 60HP 460v
Type General Purpose
Horsepower 150 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
Frequency 60 Hz
NEMA Frame 444/5TS
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount
Current Rating 170 A
Service Factor 1.15
Composition Cast Iron
Net Weight 1849.868 lbs
Gross Weight 1849.868 lbs