Series Information
| Manufacturer Part Number | 15018OT3G444TC-W40 |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | Motor, 150HP 1800RPM, 3 60 460, J2 Cast Iron |
| Type | General Purpose |
| Horsepower | 150 hp |
| Kilowatts | 110 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444TC/445TC |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Drip Proof |
| Mounting | C-Face Footed |
| Current Rating | 170 A |
| Service Factor | 1.25 |
| Shaft Diameter | 3.38 " |
| Length | 38.33 " |
| Net Weight | 1543.478 lbs |
| Gross Weight | 1543.478 lbs |