Series Information
| Manufacturer Part Number | 15018XT3G445T |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | EXPLOSION PROOF MOTOR 150HP 1800RPM |
| Type | Explosion Proof |
| Horsepower | 150 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 444/5T |
| AC Voltage | 460 VAC |
| Nominal Voltage | 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 170 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Net Weight | 2292.873 lbs |
| Gross Weight | 2292.873 lbs |