Vertical P-Base Series Information
| Manufacturer Part Number | 1501FTVB3RX-A |
|---|---|
| Manufacturer | Toshiba |
| Product Series | Vertical P-Base |
| Family Series | Toshiba Motors, Vertical P-Base Series |
| Description | MOTOR, VERTICAL-EQP III, 150HP, 110KW, 3600RPM, 3PH, 60HZ, 460V, TEFC, 440LP16 |
| Type | Definite Purpose |
| Horsepower | 150 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 440LP16 |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | P-Base |
| Current Rating | 168 A |
| Inverter Duty | Yes |
| Composition | Cast Iron |
| Bearing Type | Ball |
| Overload Protection | None |
| Net Weight | 2450 lbs |
| Gross Weight | 2450 lbs |