1502
Bodine Gearmotors, 42A5-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1502 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 250 RPM

MFG Item Number
BE-1502

1502 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 250 RPM

MFG Item Number
BE-1502
Item Number
1502
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A5-FX Series
Item #
1502
Parallel Shaft DC Gearmotor, 250 RPM

42A5-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-1502
Manufacturer Bodine
Product Series 42A5-FX
Family Series Bodine Gearmotors, 42A5-FX Series
Description Parallel Shaft DC Gearmotor, 250 RPM
Output Speed 250 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 48 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.2 A
Net Weight 15.4 lbs
Gross Weight 15.4 lbs