Series Information
| Manufacturer Part Number | 150261 |
|---|---|
| Manufacturer | Leeson |
| Family Series | Leeson Motors |
| Description | Motor |
| Horsepower | 15 hp |
| Speed | 840 RPM |
| RPM | 840 RPM |
| Frequency | 60 Hz |
| NEMA Frame | 286 |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |