1503
Bodine Gearmotors, 42A5-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1503 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 167 RPM

MFG Item Number
BE-1503

1503 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 167 RPM

MFG Item Number
BE-1503
Item Number
1503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A5-FX Series
Item #
1503
Parallel Shaft DC Gearmotor, 167 RPM

42A5-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-1503
Manufacturer Bodine
Product Series 42A5-FX
Family Series Bodine Gearmotors, 42A5-FX Series
Description Parallel Shaft DC Gearmotor, 167 RPM
Output Speed 167 RPM
Ratio 15:1
Nominal Ratio (:1) 15
Nominal Torque 73 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.2 A
Net Weight 15.365 lbs
Gross Weight 17.125 lbs