150381
US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150381

US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series

150381

US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series
1933 SOLFRUNT
MFG Item Number
150381
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, 1903 SOLFRUNT Series
Item #
150381
1933 SOLFRUNT

1903 SOLFRUNT Series Information


Specifications

Specifications
Manufacturer Part Number 150381
Manufacturer US Gauge
Product Series 1903 SOLFRUNT
Family Series US Gauge Panel Meters & Gauges, 1903 SOLFRUNT Series
Description 1933 SOLFRUNT
Range 0-2,300 psi
Case Size 4.5 "
Case Material Aluminum
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Single Scale: psi
Vacuum Measurement No
Window Composition Acrylic
Filler Medium Dry
Net Weight 0 lbs
Gross Weight 0 lbs