Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
15043PMURF Eaton Power Factor Correction Capacitors, Fixed CAP, 150KVAR 480V 3ph w/ltsfuses
MFG Item Number
15043PMURF
15043PMURF Eaton Power Factor Correction Capacitors, Fixed CAP, 150KVAR 480V 3ph w/ltsfuses
MFG Item Number
15043PMURF
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
Fixed CAP, 150KVAR 480V 3ph w/ltsfuses
Specifications
Specifications
| Manufacturer Part Number |
15043PMURF |
| Manufacturer |
Eaton |
| Family Series |
Eaton Power Factor Correction Capacitors |
| Description |
Eaton LV Unipak capacitor bank, UNIPAK, LV Fixed Capacitor Banks, 180A, 480V, Three-phase, 150 kVAR, Protected, Neon red blown-fuse indicating lights, Three slottedblade-type fuses, NEMA 1, 3R, C2 Frame |
| Net Weight |
101.4 lbs |
| Gross Weight |
101.4 lbs |
15043PMURF
Eaton Power Factor Correction Capacitors