Series Information
| Manufacturer Part Number | 150453 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Prop 65 Regulatory Sign Alcohol 14 inch x 10 inch Polyester Black on White |
| Type | Warning Signs |
| Background Color | White |
| Header | Warning |
| Legend | Drinking distilled spirits beer coolers wine and other alcoholic beverges may increase cancer risk |
| Material | Polyester |
| Language | English |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.065 lbs |