Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150466

Brady Signs & Signage

150466

Brady Signs & Signage
B401,10 X 7, SMOKING, PROP65
MFG Item Number
150466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
150466
B401,10 X 7, SMOKING, PROP65

Series Information

Specifications

Specifications
Manufacturer Part Number 150466
Manufacturer Brady
Family Series Brady Signs & Signage
Description Prop 65 Regulatory Sign Smoking 10 inch x 7 inch Polystyrene Black on White
Type Warning Signs
Background Color White
Header Warning
Legend Prop 65
Material Aluminum
Language English
Net Weight 0.16 lbs
Gross Weight 0.16 lbs