150482X
US Gauge Panel Meters & Gauges, XR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150482X

US Gauge Panel Meters & Gauges, XR Series

150482X

US Gauge Panel Meters & Gauges, XR Series
Pressure Gauge, 4.5 in., 0-200 PSI
MFG Item Number
150482X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, XR Series
Item #
150482X
Pressure Gauge, 4.5 in., 0-200 PSI

XR Series Information


Specifications

Specifications
Manufacturer Part Number 150482X
Manufacturer US Gauge
Product Series XR
Family Series US Gauge Panel Meters & Gauges, XR Series
Description Pressure Gauge, 4.5 in., 0-200 PSI & KPA, 1/2in. NPT, Low Mount, PET Turret, Black
Range 0-200 psi, 0-200 KPa
Case Size 4.5 "
Case Material PET
Tube & Socket Material Stainless Steel
Connection 1/2 NPT
Units Double Scale: psi, kPa
Net Weight 1.78 lbs
Gross Weight 2 lbs