Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 1504 RZ SC |
|---|---|
| Manufacturer | Marathon Special Products |
| Family Series | Marathon Special Products Terminal Blocks |
| Description | Terminal Block, 4-P, 30A/600V Max, Accepts 10-22AWG Wire, 75A MAx w/ Crimp Term, Inclft.s (4) Shorting Pins |
| Number of Poles | 4 |
| Connection Type | Screw Terminals |
| UL Voltage | 600 VAC |
| Current Rating | 30 A |
| Spacing Ctr. - Ctr. | 15.88 mm |
| Color | Black |
| Mounting | Surface Mount |
| Material | Phenolic |
| Number of Rows | 2 |
| Approvals | CE, CSA, UL |
| Net Weight | 0.195 lbs |
| Gross Weight | 0.195 lbs |