1505
Bodine Gearmotors, 42A5-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1505 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 83 RPM

MFG Item Number
BE-1505

1505 Bodine Gearmotors, 42A5-FX Series, Parallel Shaft DC Gearmotor, 83 RPM

MFG Item Number
BE-1505
Item Number
1505
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A5-FX Series
Item #
1505
Parallel Shaft DC Gearmotor, 83 RPM

42A5-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-1505
Manufacturer Bodine
Product Series 42A5-FX
Family Series Bodine Gearmotors, 42A5-FX Series
Description Parallel Shaft DC Gearmotor, 83 RPM
Output Speed 83 RPM
Ratio 30:1
Nominal Ratio (:1) 30
Nominal Torque 145 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.2 A
Net Weight 0.9625 lbs
Gross Weight 0.9625 lbs