Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150555 Brady Labels, Padlock Labels DANGER Eng,Frn,Spn 6PK

MFG Item Number
150555

150555 Brady Labels, Padlock Labels DANGER Eng,Frn,Spn 6PK

MFG Item Number
150555
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
150555
Padlock Labels DANGER Eng,Frn,Spn 6PK

Series Information

Specifications

Specifications
Manufacturer Part Number 150555
Manufacturer Brady
Family Series Brady Labels
Description Brady Padlock Labels Vinyl DANGER English;French;Spanish 6PK
Material Type Vinyl
Background Color Black, Red, White
Special Properties Standard
Label Height 1.122 "
Label Width 1.004 "
Legend Do Not Remove, Locked Out
Approvals CFR, OSHA
Net Weight 0 lbs
Gross Weight 0 lbs