1506
Bodine Gearmotors, 42A5-FX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1506

Bodine Gearmotors, 42A5-FX Series

1506

Bodine Gearmotors, 42A5-FX Series
Parallel Shaft DC Gearmotor, 63 RPM
Item Number
1506
MFG Item Number
BE-1506
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 42A5-FX Series
Item #
1506
Parallel Shaft DC Gearmotor, 63 RPM

42A5-FX Series Information

Specifications

Specifications
Manufacturer Part Number BE-1506
Manufacturer Bodine
Product Series 42A5-FX
Family Series Bodine Gearmotors, 42A5-FX Series
Description Parallel Shaft DC Gearmotor, 63 RPM
Output Speed 63 RPM
Ratio 40:1
Nominal Ratio (:1) 40
Nominal Torque 194 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2.2 A
Net Weight 15.61 lbs
Gross Weight 17.2 lbs