Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150640

Brady Printers

150640

Brady Printers
I3300 PRINTER-C, 300D, US W BWS PWID
MFG Item Number
150640
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, Series
Item #
150640
I3300 PRINTER-C, 300D, US W BWS PWID

Series Information

Specifications

Specifications
Manufacturer Part Number 150640
Manufacturer Brady
Family Series Brady Printers
Description BradyPrinter i3300 Industrial Label Printer Brady Workstation PWID Software Ste
Max Label Width 4.015 "
Printing Speed 4 in/sec
Color Single
Memory 195 MB IFFS Flash, 512 MB RAM
Print Resolution 300 DPI
Print Technology Thermal Transfer
Net Weight 11.285 lbs
Gross Weight 16.095 lbs