Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150642 Brady Printers, I3300 PRINTER-C, 300D, US W BWS LAB

MFG Item Number
150642

150642 Brady Printers, I3300 PRINTER-C, 300D, US W BWS LAB

MFG Item Number
150642
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, Series
Item #
150642
I3300 PRINTER-C, 300D, US W BWS LAB

Series Information

Specifications

Specifications
Manufacturer Part Number 150642
Manufacturer Brady
Family Series Brady Printers
Description BradyPrinter i3300 Industrial Label Printer Brady Workstation Lab Software Ste
Max Label Width 4.015 "
Printing Speed 4 in/sec
Color Single
Memory 195 MB IFFS Flash, 512 MB RAM
Print Resolution 300 DPI
Print Technology Thermal Transfer
Net Weight 0 lbs
Gross Weight 0 lbs