Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Terminal Blocks, 1500 Series
1506DJRC72459
Marathon Special Products Terminal Blocks, 1500 Series
MFG Item Number
1506DJRC72459
This item cannot be canceled or returned
Description
Terminal Blocks, 1500 Series
- 75 Amps with Prepared Wire, 30 Amps with Bare Wire
- 600 Volts AC/DC
- #10‑22 AWG Bare Wire Range
Specifications
Specifications
| Manufacturer Part Number |
1506DJRC72459 |
| Manufacturer |
Marathon Special Products |
| Product Series |
1500 |
| Family Series |
Marathon Special Products Terminal Blocks, 1500 Series |
| Description |
Terminal Strip |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-10 AWG |
| Current Rating |
30 A |
| CSA Voltage |
600 VAC |
| IEC Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
15.88 mm |
| Color |
Black |
| Wire Entry Position |
Top |
| Mounting |
Surface Mount |
| Hole Size |
0.22 " |
| Raised Mounting |
No |
| Pluggable |
No |
| Approvals |
CE, CSA, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1506DJRC72459
Marathon Special Products Terminal Blocks, 1500 Series