Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1506RZSC Marathon Special Products Terminal Blocks, Terminal Block, 6-P, 30A/600V Max,
MFG Item Number
1506 RZ SC
1506RZSC Marathon Special Products Terminal Blocks, Terminal Block, 6-P, 30A/600V Max,
MFG Item Number
1506 RZ SC
Description
Terminal Block, 6-P, 30A/600V Max,
Specifications
Specifications
| Manufacturer Part Number |
1506 RZ SC |
| Manufacturer |
Marathon Special Products |
| Family Series |
Marathon Special Products Terminal Blocks |
| Description |
Terminal Block, 6-P, 30A/600V Max, Accepts 10-22AWG Wire, 75A Max w/ Crimp Term, Inclft.s (4) Shorting Pins |
| Number of Poles |
6 |
| Connection Type |
Screw Terminals |
| UL Voltage |
600 VAC |
| Current Rating |
30 A |
| Spacing Ctr. - Ctr. |
15.88 mm |
| Color |
Black |
| Mounting |
Surface Mount |
| Material |
Phenolic |
| Number of Rows |
2 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.285 lbs |
| Gross Weight |
0.285 lbs |
1506RZSC
Marathon Special Products Terminal Blocks