1506STRC
Marathon Special Products Terminal Blocks, 1500 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1506STRC

Marathon Special Products Terminal Blocks, 1500 Series

1506STRC

Marathon Special Products Terminal Blocks, 1500 Series
Terminal Block
MFG Item Number
1506STRC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminal Blocks, 1500 Series
Item #
1506STRC
Terminal Block

1500 Series Information

  • 75 Amps with Prepared Wire, 30 Amps with Bare Wire
  • 600 Volts AC/DC
  • #10‑22 AWG Bare Wire Range

Specifications

Specifications
Manufacturer Part Number 1506STRC
Manufacturer Marathon Special Products
Product Series 1500
Family Series Marathon Special Products Terminal Blocks, 1500 Series
Description Terminal Block
Number of Poles 6
Connection Type Stud
UL Voltage 600 VAC
Wire Size Range 16-10 AWG
Current Rating 75 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.22 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0.455 lbs
Gross Weight 0.455 lbs