Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1507-PG Ericson Plugs & Receptacles, Perma-Grip Series, Plug Crwft Non-Nema
1507-PG Ericson Plugs & Receptacles, Perma-Grip Series, Plug Crwft Non-Nema
This item cannot be canceled or returned
Description
Plugs & Receptacles, Perma-Grip Series
Perma-Grip Series Information
Withstands High Impact, Corrosion, Oils, Greases, Solvents, and Other Chemicals Across ‑20 deg C to 100 deg C Reverse Cover Design Creates Weather‑Resistant Connections by Interchanging Covers Available in Yellow or Black The Perma‑Grip design enables quick field assembly with a cord grip nut and superior water, mud, and dust resistance provided by safety compression cord grips.
Specifications
Specifications
Manufacturer Part Number
1507-PG
Manufacturer
Ericson
Product Series
Perma-Grip
Family Series
Ericson Plugs & Receptacles, Perma-Grip Series
Description
Plug Crwft Non-Nema 15A/125V/10A/250V
Current Rating
15 A
Number of Poles
3
Number of Wires
3
Voltage
125 VAC, 250 VAC
Phase
1
Body Type
Straight
Connection Type
Plug
NEMA Configuration
Non-NEMA
Color
Yellow
Watertight
Yes
Isolated Ground
No
Illuminated
No
Special Properties
Corrosion Resistant
Approvals
CSA, UL
Comments
Crowsfoot Configuration
Net Weight
0.2 lbs
Gross Weight
0.21 lbs
1507-PG
Ericson Plugs & Receptacles, Perma-Grip Series