1507RZTP
Marathon Special Products Terminal Blocks

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1507RZTP Marathon Special Products Terminal Blocks, Terminal Block

MFG Item Number
1507 RZ TP

1507RZTP Marathon Special Products Terminal Blocks, Terminal Block

MFG Item Number
1507 RZ TP
Item Number
1507RZTP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1507RZTP
Terminal Block

Series Information

Specifications

Specifications
Manufacturer Part Number 1507 RZ TP
Manufacturer Marathon Special Products
Family Series Marathon Special Products Terminal Blocks
Description Terminal Block
Number of Poles 7
Connection Type Screw Terminals
UL Voltage 600 VAC, 600 VDC
Wire Size Range 10-22 AWG
Current Rating 30 A, 75 A
Material Thermoplastic
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs