Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

150823 Brady Lockout/Tagout, BatteryBlock Cable Lockout-Large,24 PK

MFG Item Number
150823

150823 Brady Lockout/Tagout, BatteryBlock Cable Lockout-Large,24 PK

MFG Item Number
150823
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lockout/Tagout, Series
Item #
150823
BatteryBlock Cable Lockout-Large,24 PK

Series Information

Specifications

Specifications
Manufacturer Part Number 150823
Manufacturer Brady
Family Series Brady Lockout/Tagout
Description BatteryBlock Battery Cable Lockout, Commercial Vehicle Max Cord Dia 1.38, 24 Pk
Color Red
Material Plastic
Length 3 "
Net Weight 0 lbs
Gross Weight 0 lbs