Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
15089 Simpson Electric Panel Meters & Gauges, Designer Series, Panel MEter, 0-100uADC, 4.5in.,
15089 Simpson Electric Panel Meters & Gauges, Designer Series, Panel MEter, 0-100uADC, 4.5in.,
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Designer Series
Panel MEter, 0-100uADC, 4.5in.,
Designer Series Information
Glass window Optimum viewing Rugged black plastic case The Designer style analog panel meters have a sharp and clear scale, this uncluttered design offers maximum visibility in minimum required light. They also have a red knife‑edge pointer for precision readability.
High density black plastic 1.5 second maximum response time
Specifications
Specifications
Manufacturer Part Number
15089
Manufacturer
Simpson Electric
Product Series
Designer
Family Series
Simpson Electric Panel Meters & Gauges, Designer Series
Description
Panel MEter, 0-100uADC, 4.5in., Self-Contained, Model 524, Self- Shielding
Nominal Size
4.5 "
Scale Legend
DC Microamperes
Scale
0-100
Pointer Origin
Zero Left
Input Signal
100 µA DC
Accuracy
2 %
Operating Temperature
-4-149 °F
Net Weight
0 lbs
Gross Weight
0 lbs
15089
Simpson Electric Panel Meters & Gauges, Designer Series