1508SDSB41A
Toshiba Motors, EQP Global SD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1508SDSB41A

Toshiba Motors, EQP Global SD Series

1508SDSB41A

Toshiba Motors, EQP Global SD Series
MOTOR, EQP GLOBAL SD, 150HP, 1120KW,
MFG Item Number
1508SDSB41A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, EQP Global SD Series
Item #
1508SDSB41A
MOTOR, EQP GLOBAL SD, 150HP, 1120KW,

EQP Global SD Series Information

Specifications

Specifications
Manufacturer Part Number 1508SDSB41A
Manufacturer Toshiba
Product Series EQP Global SD
Family Series Toshiba Motors, EQP Global SD Series
Description MOTOR, EQP GLOBAL SD, 150HP, 1120KW, 900RPM, 3PH, 60HZ, 460V, TEFC, S449T
Type General Purpose
Horsepower 150 hp
Speed 900 RPM
RPM 900 RPM
Phase 3
Frequency 60 Hz
NEMA Frame S449T
AC Voltage 460 VAC
Nominal Voltage 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Footed
Current Rating 187 A
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Overload Protection None
Net Weight 3820 lbs
Gross Weight 3820 lbs