151-00017
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-00017

HellermannTyton Cable Tie Mounts

151-00017

HellermannTyton Cable Tie Mounts
Bundling Clip, 2.2in. Long, .02-
MFG Item Number
151-00017
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Series
Item #
151-00017
Bundling Clip, 2.2in. Long, .02-

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00017
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Bundling Clip, 2.2in. Long, .02- .24mm Panel Thick, 7.0- 12.0mm Hole Dia, PA66HIRHS, Black, 1000/pkg
Mounting Clip
Color Black
Width 0.87 "
Depth 2.2 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs