151-00019
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
151-00019 HellermannTyton Cable Tie Mounts, Convoluted Tubing Clip, 13mm Max
MFG Item Number
151-00019

151-00019 HellermannTyton Cable Tie Mounts, Convoluted Tubing Clip, 13mm Max

MFG Item Number
151-00019
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
151-00019
Convoluted Tubing Clip, 13mm Max

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00019
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Convoluted Tubing Clip, 13mm Max Bun Dia, Hole Dia 6.5-7mm, PA66HIRHS, Black, 3000/pkg
Mounting Clip
Color Black
Height 0.992 "
Width 3.15 "
Material Polyamide
Net Weight 0.004 lbs
Gross Weight 0.004 lbs