151-003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-003

Altech Enclosures, TKAL Series

151-003

Altech Enclosures, TKAL Series
TKAL99-6, Aluminum Enclosure
MFG Item Number
151-003
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, TKAL Series
Item #
151-003
TKAL99-6, Aluminum Enclosure

TKAL Series Information

Specifications

Specifications
Manufacturer Part Number 151-003
Manufacturer Altech
Product Series TKAL
Family Series Altech Enclosures, TKAL Series
Description TKAL99-6, Aluminum Enclosure
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
Nominal Height 5 "
Nominal Width 5 "
Nominal Depth 3 "
Net Weight 0 lbs
Gross Weight 0 lbs