151-00378
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-00378

HellermannTyton Cable Tie Mounts

151-00378

HellermannTyton Cable Tie Mounts
Automatic Harness Clip, Connectable,
MFG Item Number
151-00378
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
151-00378
Automatic Harness Clip, Connectable,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00378
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Automatic Harness Clip, Connectable, 1.1in. Bundle Max, PA66HIRHS, Black, 500/pkg
Mounting Clip
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs