151-00459
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-00459

HellermannTyton Cable Tie Mounts

151-00459

HellermannTyton Cable Tie Mounts
Connector Clip w/Fir Tree, 0.7 -
MFG Item Number
151-00459
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Series
Item #
151-00459
Connector Clip w/Fir Tree, 0.7 -

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00459
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Connector Clip w/Fir Tree, 0.7 - 5.1 mm Panel Thickness, 6.5 - 7.0 mm Hole Dia, PA66HIRHS, Black,
Mounting Clip
Color Black
Height 0.7 "
Width 0.63 "
Depth 0.95 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs