151-00644
HellermannTyton Conduit, DSWS4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
151-00644 HellermannTyton Conduit, DSWS4 Series, Dual Swivel Saddle Spacer for
MFG Item Number
151-00644

151-00644 HellermannTyton Conduit, DSWS4 Series, Dual Swivel Saddle Spacer for

MFG Item Number
151-00644
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, DSWS4 Series
Item #
151-00644
Dual Swivel Saddle Spacer for

DSWS4 Series Information

Specifications

Specifications
Manufacturer Part Number 151-00644
Manufacturer HellermannTyton
Product Series DSWS4
Family Series HellermannTyton Conduit, DSWS4 Series
Description Dual Swivel Saddle Spacer for T50-T250, Bundle Diameter 0.25 - 3.0in., Black, POM, PA66HS, 50/pkg
Conduit Size 0.3 "
Type Spacer
Operating Temperature -40-221 °F
Color Black
Net Weight 0.005 lbs
Gross Weight 0.01 lbs