151-00668

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-00668

HellermannTyton Cable Clamps

151-00668

HellermannTyton Cable Clamps
WAC Adhesive Cable Clamp, 1in. Max.
MFG Item Number
151-00668
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Clamps, Series
Item #
151-00668
WAC Adhesive Cable Clamp, 1in. Max.

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00668
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Description WAC Adhesive Cable Clamp, 1in. Max. Bundle Dia, PVC, Gray, 500/pkg
Color Gray
Net Weight 0 lbs
Gross Weight 0 lbs