151-00757
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-00757

HellermannTyton Cable Tie Mounts

151-00757

HellermannTyton Cable Tie Mounts
Cable Tie Anchor Mount, .17in. Hole
MFG Item Number
151-00757
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
151-00757
Cable Tie Anchor Mount, .17in. Hole

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00757
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Cable Tie Anchor Mount, .17in. Hole Dia, .20in. Max Tie Width, PEEK, Beige, 100/pkg
Mounting Screw
Color Beige
Height 0.22 "
Width 0.4 "
Depth 0.81 "
Channel Height 0.17 "
Material Polyetheretherketone
Net Weight 0 lbs
Gross Weight 0 lbs