151-00927
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
151-00927 HellermannTyton Cable Tie Mounts, Fir Tree C-Clip, .24in.- .30in. Bundle
MFG Item Number
151-00927

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

151-00927 HellermannTyton Cable Tie Mounts, Fir Tree C-Clip, .24in.- .30in. Bundle

MFG Item Number
151-00927
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Tie Mounts, Series
Item #
151-00927
Fir Tree C-Clip, .24in.- .30in. Bundle

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00927
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Fir Tree C-Clip, .24in.- .30in. Bundle Dia, .03in.- .25in. Panel, .26in. Mnt Hole, PA66HIRHSUV, Black, 100/pkg
Mounting Clip
Color Black
Height 1.32 "
Width 0.72 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs