151-00950
HellermannTyton Cable Tie Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

151-00950

HellermannTyton Cable Tie Mounts

151-00950

HellermannTyton Cable Tie Mounts
Metal Cnt Cable Tie Anchor Mnt,
MFG Item Number
151-00950
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10000

Description

Cable Tie Mounts, Series
Item #
151-00950
Metal Cnt Cable Tie Anchor Mnt,

Series Information

Specifications

Specifications
Manufacturer Part Number 151-00950
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Description Metal Cnt Cable Tie Anchor Mnt, .7in.x.5in., .18in. Hole Dia, .25in. Max Tie Width, PA66MP+, Blue, 100/pkg
Mounting Screw
Color Blue
Width 0.5 "
Depth 0.7 "
Channel Height 0.18 "
Material Polyamide
Net Weight 0 lbs
Gross Weight 0 lbs